Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Spiral Fluted Pipe Tap 15 Deg HelixNpt/F Straight Shank Coated

  • Mfr # R1D20

  • Zoro # G4392032


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Size
2 - 11*1/2
Finish
Hardslick
Material
HSSE-V3
Weight
3.644
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1D20
Zoro #
G4392032
UPC #
-
Country of Origin
Unknown

Dimensions

Size
2 - 11*1/2
Chamfer Length
2P-3P

Details

Number of Flutes
4
Finish
Hardslick
Material
HSSE-V3
Weight
3.644
Blank Standard
311
Pitch
11.5
Chamfer Type
Modified Bottoming
System of Measurement
Inch

Description

The YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg HelixNpt/F Straight Shank Coated is a high-quality tool with a number of flutes of 4, size of 2 - 11*1/2, finish of Hardslick, material of HSSE-V3, weight of 3.644, shank diameter (inch) of 1.875, square size (metric) of 35.71, thread length (inch) of 1.75, diameter (metric) of 50.8, thread series of NPTF, package (H) of 2.5, trade name of YG Pipe Taps, shank diameter (metric) of 47.63, tap type of Pipe, OAL (inch) of 4.25, chamfer length of 2P-3P, thread length (metric) of 44.5, package (W) of 2.5, useable length (mm) of 44.45, square length (metric) of 28.7, diameter (inch) of 2, useable length (in) of 1.75, square length (inch) of 1.13, chamfer type of Modified Bottoming, helix angle of 15, pitch of 11.5, connection (mm) of 47.63 x 35.71, package (L) of 5.375, shank type of Square, length/diameter of 2.5 x D, system of measurement of Inch, size & pitch of 2-11 1/2, OAL (metric) of 108, connection (in) of 1.875 x 1.406, drill size (mm) of 55.56, square size (inch) of 1.406, drill size (inch) of 2.1875.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.