
4 Flute Spiral Pointed Plug Din Len Ansi Shank Steam Oxide Metric
Mfr # J9676
Zoro # G4360952
product price: $66.95
/eaKey Features
Number of Flutes
4
Weight
0.2935
Finish
Oxide
Size
M18 x 1.5, D6
Material
HSSE-V3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9676
Zoro #
G4360952
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M18 x 1.5, D6
Chamfer Length
4P-5P
Details
Number of Flutes
4
Weight
0.2935
Finish
Oxide
Material
HSSE-V3
Blank Standard
DIN/ANSI
Pitch
1.5
System of Measurement
Inch
Chamfer Type
Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.