Zoro Homepage

4 Flute Spiral Pointed Plug Hardslick For Steels Upto 35Hrc - Metric

  • Mfr # IC676

  • Zoro # G4351344


product price: $72.95
/ea

Key Features

Number of Flutes
4
Size
M18 - 1.5, D6
Material
HSSE-V3
Weight
0.275
Finish
Hardslick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC676
Zoro #
G4351344
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M18 - 1.5, D6
Chamfer Length
4P-5P

Details

Number of Flutes
4
Material
HSSE-V3
Weight
0.275
Finish
Hardslick
Chamfer Type
Plug
System of Measurement
Inch
Blank Standard
302A
Pitch
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.