Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Spiral Pointed Plug Hardslick For Steels Upto 35Hrc - Metric

  • Mfr # IC868

  • Zoro # G4351660


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Weight
0.8605
Size
M27 - 3.0, D8
Finish
Hardslick
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC868
Zoro #
G4351660
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M27 - 3.0, D8
Chamfer Length
4P-5P

Details

Number of Flutes
4
Weight
0.8605
Finish
Hardslick
Material
HSSE-V3
Chamfer Type
Plug
Blank Standard
302A
Pitch
3
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.