
4-Flute SpiralBottomingDinLen Ansh Shank Tin Coated Tap Multi Purpose
Mfr # G1703
Zoro # G4323189
product price: $63.39
/eaKey Features
Number of Flutes
4
Material
HSS-V
Weight
0.363
Finish
TiN
Size
3/4 X 10, H3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1703
Zoro #
G4323189
UPC #
-
Country of Origin
Unknown
Dimensions
Size
3/4 X 10, H3
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x
Details
Number of Flutes
4
Material
HSS-V
Weight
0.363
Finish
TiN
System of Measurement
Inch
Blank Standard
DIN/ANSI
Pitch
10
Chamfer Type
Modified Bottoming
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.