Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Striaght Flute Pipe Tap Npt/F Bright Finish

  • Mfr # R7020

  • Zoro # G4506570


product price: $27.35
/ea

Key Features

Number of Flutes
4
Material
HSSE-V3
Size
1/16 X 27
Finish
Bright
Weight
0.039
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7020
Zoro #
G4506570
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/16 X 27
Chamfer Length
2P-3P

Details

Number of Flutes
4
Material
HSSE-V3
Finish
Bright
Weight
0.039
Pitch
27
Chamfer Type
Modified Bottoming
System of Measurement
Inch
Blank Standard
311

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.