Zoro Homepage

4 Flute Striaght Flute Pipe Tap Npt/F Nitride & Steam Oxide

  • Mfr # S0210

  • Zoro # G4500158


product price: $29.19
/ea

Key Features

Number of Flutes
4
Material
HSSE-V3
Finish
Nitrided Steam Oxide
Size
1/8 X 27 SM SHK
Weight
0.047
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0210
Zoro #
G4500158
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/8 X 27 SM SHK
Chamfer Length
2P-3P

Details

Number of Flutes
4
Material
HSSE-V3
Finish
Nitrided Steam Oxide
Weight
0.047
Pitch
27
System of Measurement
Inch
Blank Standard
311
Chamfer Type
Modified Bottoming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.