Zoro Homepage

4 Flute Stub Length 55 Deg Helix Corner Radius X-Power Carbide

  • Mfr # 93596

  • Zoro # G4455638


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
Milling Diameter
7/16 in
System of Measurement
Inch
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93596
Zoro #
G4455638
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
7/16 in
Length of Cut
0.500 in
Shank Dia.
7/16 in
Radius
0.109 in
Overall Length
3.250 in
Corner Radius
0.109 in
Length Below Shank
1.500 in

Details

Number of Flutes
4
End Mill Application
Alloy, Pre-Hardened, Hardened Steels to HRc55
System of Measurement
Inch
Shank Type
Plain Shank
End Mill Style
Radius
Type
Finisher
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Helix Angle
55°
Single End/Double End
Single End
Series
EM965
End Mill Material
Carbide
Cutting Direction
Right Hand
Finish
X-Power Coated
Helix Type
Equal Index
Reach
1.500 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.