4 Flute Stub Length De Ball Nose Tialn-Extreme Coated Carbide

  • Mfr # 48579TE

  • Zoro # G4210041


product price: $74.99
/ea

Key Features

Number of Flutes
4
Cutting Direction
Right Hand
Shank Dia.
5/16 in
Single End/Double End
Double End
Shank Type
Plain Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48579TE
Zoro #
G4210041
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5/16 in
Length of Cut
0.500 in
Milling Diameter
5/16 in
Overall Length
2.500 in

Details

Number of Flutes
4
Cutting Direction
Right Hand
Single End/Double End
Double End
Shank Type
Plain Shank
Spiral Direction
Right Hand
End Mill Style
Ball
Type
Finisher
Helix Type
Equal Index
End Mill Application
General Purpose
Series
E5252
Material
Carbide
Measurement System
Inch
Helix Angle
30°
Finish
TiAlN (TYLON)-EXTREME
Center Cutting
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.