Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Flute Stub Length De Ticn-Coated Carbide

  • Mfr # 33564TC

  • Zoro # G4192858


product price: $23.35
/ea

Key Features

Number of Flutes
4
Helix Angle
30°
Material
Carbide
Measurement System
Inch
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33564TC
Zoro #
G4192858
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
11/64 in
Length of Cut
0.312 in
Overall Length
2.000 in
Shank Dia.
3/16 in

Details

Number of Flutes
4
Helix Angle
30°
Material
Carbide
Measurement System
Inch
Type
Finisher
Center Cutting
Center Cutting
Helix Type
Equal Index
Spiral Direction
Right Hand
Single End/Double End
Double End
Finish
TiCN
Shank Type
Plain Shank
End Mill Application
General Purpose
Series
E5023
End Mill Style
Square
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.