4 FluteCourse Pitch Rougher TialnFutura Coated Powder Metal TankPower

  • Mfr # E9991040TF

  • Zoro # G4491712


product price:  $61.39
/ea

Key Features

System of Measurement
Inch
End Mill Style
Square
Cutting Direction
Right Hand
Single End/Double End
Single End
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E9991040TF
Zoro #
G4491712
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.625 in
Milling Diameter
5/8 in
Shank Dia.
5/8 in
Overall Length
3.750 in

Details

System of Measurement
Inch
End Mill Style
Square
Cutting Direction
Right Hand
Single End/Double End
Single End
Number of Flutes
4
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Helix Type
Equal Index
Grade
Coarse
End Mill Material
Powdered Metal - ASP60 HSS-PM
Finish
TiAlN (TYLON)-FUTURA
Shank Type
Weldon Flat Shank
Type
Rougher, Coarse Tooth
Helix Angle
30°
Application
General Purpose
Series
E9991

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.