Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Fluted Metric Spiral Fluted Modified Bottoming

  • Mfr # BO676

  • Zoro # G4297733


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Thread Direction
Right Hand
Coolant Through
No
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Material
HSS-PM (Powdered Metallurgy HSS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO676
Zoro #
G4297733
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M18 x 1.5

Details

Number of Flutes
4
Thread Direction
Right Hand
Coolant Through
No
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Flute End Type
Spiral Flute
Hole Type
Blind Hole
Tap Finish
Hardslick Coated
Helix Angle
40°
Tap Chamfer
2-3 Pitch Lead
Tap Style
Modified Bottoming
Cutting Direction
Right Hand
Series
BO
Spiral Direction
Right Hand
Application
Steels and Stainless Steels <35HRc
Type
CNC Tap, DIN Length
Tap Thread Type
Metric
Thread Limit
D6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.