Zoro Homepage

4 Fluted Slow Spiral Fluted Modified Bottoming TicnCoated

  • Mfr # B5665

  • Zoro # G4326390


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Finish
TiCN
Weight
0.177
Size
5/8 X 18, H5
Material
P-HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5665
Zoro #
G4326390
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/8 X 18, H5
Chamfer Length
2P-3P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
4
Finish
TiCN
Weight
0.177
Material
P-HSS
Chamfer Type
Modified Bottoming
Pitch
18
System of Measurement
Inch
Blank Standard
302A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.