Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Fluted Slow Spiral Fluted Modified Bottoming TicnCoated

  • Mfr # B5705

  • Zoro # G4323091


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Material
P-HSS
Size
3/4 X 10, H5
Finish
TiCN
Weight
0.288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5705
Zoro #
G4323091
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3/4 X 10, H5
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P

Details

Number of Flutes
4
Material
P-HSS
Finish
TiCN
Weight
0.288
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Blank Standard
302A
Pitch
10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.