Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Fluted Spiral Fluted Bottoming Hardslick Coated Standard Tap

  • Mfr # D9663

  • Zoro # G4300201


product price: $60.19
/ea

Key Features

Number of Flutes
4
Size
5/8 X 18, H3
Finish
Hardslick
Weight
0.185
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D9663
Zoro #
G4300201
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/8 X 18, H3
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P

Details

Number of Flutes
4
Finish
Hardslick
Weight
0.185
Material
HSSE-V3
Blank Standard
302
Pitch
18
Chamfer Type
Bottoming
System of Measurement
Inch

Description

The YG-1 TOOL CO brand 4 Fluted Spiral Fluted Bottoming Hardslick Coated Standard Tap has 4 flutes, a size of 5/8 X 18, H3 finish, a weight of 0.185, a material of HSSE-V3, an overall length (inch) of 3.81, a thread length (metric) of 45.97, an overall length (metric) of 96.77, a tap type of SPFL, a shank diameter (metric) of 12.19, a diameter (inch) of 0.625, a pitch limit of H3, a shank diameter (inch) of 0.48, a square length (inch) of 0.56, a package (H) of 0.875, a diameter (metric) of 15.875, a trade name of YG Tap GP, a connection (in) of 0.48 x 0.36, a drill size (mm) of 14.59187667, a connection (mm) of 12.19 x 9.14, a thread length (inch) of 1.81, a shank type of square, a package (W) of 0.875, a square size (metric) of 9.14, a system of measurement of inch, a coolant thru 0 with and X without of x, a length/diameter of 2.5 x D, a helix angle of 45, a thread series of UNF, a chamfer type of bottoming, a drill size (inch) of 0.574483333, a useable length (mm) of 45.97, a package (L) of 4, a chamfer length of 1.5P-2P, a square size (inch) of 0.36, a pitch of 18, a size & pitch of 43228, a square length (metric) of 14.22, and a useable length (in) of 1.81.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.