
4 Fluted Spiral Fluted Bottoming Hardslick Coated Standard Tap
Mfr # D9766
Zoro # G4299678
product price: $94.05
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Weight
0.452
Size
7/8 X 14, H6
Material
HSSE-V3
Finish
Hardslick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D9766
Zoro #
G4299678
UPC #
-
Country of Origin
Unknown
Dimensions
Size
7/8 X 14, H6
Chamfer Length
1.5P-2P
Coolant Thru 0 With and X without
x
Details
Number of Flutes
4
Weight
0.452
Material
HSSE-V3
Finish
Hardslick
Chamfer Type
Bottoming
System of Measurement
Inch
Pitch
14
Blank Standard
302
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.