Zoro Homepage

4 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap

  • Mfr # C2766

  • Zoro # G4289710


product price: $60.35
/ea

Key Features

Number of Flutes
4
Finish
Oxide
Weight
0.4495
Size
7/8 X 14, H6
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2766
Zoro #
G4289710
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7/8 X 14, H6
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P

Details

Number of Flutes
4
Finish
Oxide
Weight
0.4495
Material
HSSE-V3
System of Measurement
Inch
Blank Standard
302
Pitch
14
Chamfer Type
Bottoming

Description

This YG-1 TOOL CO 4 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap has 4 flutes, an oxide finish, a weight of 0.4495, a size of 7/8 X 14, H6, a material of HSSE-V3, a connection of 0.697 x 0.523 inches, a drill size of 0.81005 inches, a useable length of 56.39 mm, an overall length of 4.69 inches, a shank diameter of 17.7 mm, a square shank type, a helix angle of 45, a thread series of UNF, a package length of 5, a trade name of YG Tap GP, a shank diameter of 0.697 inches, a package height of 1, a square size of 13.28 mm, a drill size of 20.57527 mm, a pitch limit of H6, a package width of 1, a connection of 17.7 x 13.28 mm, a square length of 0.75 inches, a useable length of 2.22 inches, a length/diameter of 2.5 x D, an overall length of 119.13 mm, a square length of 19.05 mm, a system of measurement of inch, a diameter of 0.875 inches, a thread length of 2.22 inches, a size & pitch of 41828, a pitch of 14, a thread length of 56.39 mm, a chamfer length of 1.5P-2P, a diameter of 22.225 mm, and a tap type of SPFL with a chamfer type of bottoming.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.