Zoro Homepage

4 Fluted Spiral Fluted Bottoming Tin-Coated Standard Tap

  • Mfr # C4766

  • Zoro # G4308041


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Finish
TiN
Material
HSSE-V3
Weight
0.451
Size
7/8 X 14, H6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4766
Zoro #
G4308041
UPC #
-
Country of Origin
Unknown

Dimensions

Size
7/8 X 14, H6
Coolant Thru 0 With and X without
x
Chamfer Length
1.5P-2P

Details

Number of Flutes
4
Finish
TiN
Material
HSSE-V3
Weight
0.451
Chamfer Type
Bottoming
Pitch
14
Blank Standard
302
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.