Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Fluted Spiral Fluted Bottoming Tin-Coated Standard Tap

  • Mfr # C4784

  • Zoro # G4320343


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Material
HSSE-V3
Weight
0.646
Size
1 X 8, H4
Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4784
Zoro #
G4320343
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1 X 8, H4
Chamfer Length
1.5P-2P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
4
Material
HSSE-V3
Weight
0.646
Finish
TiN
System of Measurement
Inch
Blank Standard
302
Chamfer Type
Bottoming
Pitch
8

Description

This YG-1 TOOL CO 4 Fluted Spiral Fluted Bottoming Tin-Coated Standard Tap has 4 flutes, is made of HSSE-V3 material, weighs 0.646, has a size of 1 X 8, H4, a TiN finish, a shank diameter (inch) of 0.8, an overall length (metric) of 130.3, a thread length (inch) of 2.5, a pitch of 8, a connection (in) of 0.8 x 0.6, a helix angle of 45, a shank diameter (metric) of 20.32, a thread series of UNC, a package (H) of 1.25, an overall length (inch) of 5.13, a tap type of SPFL, a square size (inch) of 0.6, a useable length (in) of 2.5, a size & pitch of 44204, a chamfer length of 1.5P-2P, a diameter (metric) of 25.4, a pitch limit of H4, a system of measurement of Inch, a package (L) of 5.375, a trade name of YG Tap GP, a coolant thru 0 with and x without of x, a square length (metric) of 20.57, a length/diameter of 2.5 x D, a package (W) of 1.25, a thread length (metric) of 63.5, a shank type of Square, a diameter (inch) of 1, a useable length (mm) of 63.5, a chamfer type of Bottoming, a connection (mm) of 20.32 x 15.24, a square size (metric) of 15.24, a drill size (mm) of 22.5129725, a square length (inch) of 0.81, and a drill size (inch) of 0.8863375.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.