Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Fluted Spiral Fluted Modified Bottoming

  • Mfr # BK836

  • Zoro # G4302694


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Spiral Direction
Right Hand
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Finish
Hardslick Coated
Type
CNC Tap, DIN Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK836
Zoro #
G4302694
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1-1/8-8

Details

Number of Flutes
4
Spiral Direction
Right Hand
Tap Shank Type
DIN Length USCTI Shank CNC Tap
Tap Finish
Hardslick Coated
Type
CNC Tap, DIN Length
Cutting Direction
Right Hand
Coolant Through
No
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Hole Type
Blind Hole
Tap Chamfer
2-3 Pitch Lead
Helix Angle
40°
Thread Limit
H6
Flute End Type
Spiral Flute
Thread Direction
Right Hand
Series
BK
Application
Steels and Stainless Steels <35HRc
Tap Style
Modified Bottoming
Tap Thread Type
UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.