Zoro Homepage

4 Fluted Spiral Fluted Modified Bottoming Hp Bright Finish Tap

  • Mfr # B1904

  • Zoro # G4319932


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Finish
Bright
Size
1-3/8 x 6, H4
Weight
1.383
Material
HSSE-V3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1904
Zoro #
G4319932
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1-3/8 x 6, H4
Chamfer Length
2P-3P

Details

Number of Flutes
4
Finish
Bright
Weight
1.383
Material
HSSE-V3
Pitch
6
System of Measurement
Inch
Blank Standard
302A
Chamfer Type
Modified Bottoming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.