Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide

  • Mfr # BB746

  • Zoro # G4316353


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Thread Direction
Right Hand
Thread Limit
H6
Cutting Direction
Right Hand
Tap Chamfer
2-3 Pitch Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB746
Zoro #
G4316353
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
7/8-9

Details

Number of Flutes
4
Thread Direction
Right Hand
Thread Limit
H6
Cutting Direction
Right Hand
Tap Chamfer
2-3 Pitch Lead
Tap Finish
Steam Oxide
Application
Steels and Stainless Steels <35HRc
Tap Thread Type
UN
Tap Material
HSS-PM (Powdered Metallurgy HSS)
Helix Angle
40°
Coolant Through
No
Tap Shank Type
USCTI Shank CNC Tap
Spiral Direction
Right Hand
Flute End Type
Spiral Flute
Series
BB
Tap Style
Modified Bottoming
Type
CNC Tap
Hole Type
Blind Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.