Zoro Homepage

4 Lobe Super Hss Bottoming Style 2B Class Fit Ticn Coated Forming Tap

  • Mfr # TKR03447

  • Zoro # G4487031


product price: $47.15
/ea

Key Features

Weight
0.0587
Finish
TICN
Material
Super HSS
Size
5/16-18UNC GH7 69.1L
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKR03447
Zoro #
G4487031
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5/16-18UNC GH7 69.1L

Details

Weight
0.0587
Finish
TICN
Material
Super HSS
System of Measurement
Inch
Pitch
18
Blank Standard
302A
Number of Lobes
4
Number of Grooves
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.