Zoro Homepage

4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap

  • Mfr # TKR03404

  • Zoro # G4486252


product price: $38.69
/ea

Key Features

Finish
TICN
Weight
0.0341
Material
Super HSS
Size
1/4-20UNC GH4 63.5L
Pitch
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKR03404
Zoro #
G4486252
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1/4-20UNC GH4 63.5L

Details

Finish
TICN
Weight
0.0341
Material
Super HSS
Pitch
20
Number of Grooves
1
System of Measurement
Inch
Blank Standard
302A
Number of Lobes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.