Shop YG-1 TOOL
See all product information
Create Account
#45 x 2 1/8 OAL 118 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 10PK
- Mfr # D1784212N
- Zoro # G324213251
product price:Â
$
19.15
/pk of 10, $1.91/ea
Key Features
Coating
Black Oxide
Hole Tolerance
h8
Finish
Black Oxide
Shank Dia.
2-1/12 in
Helix Angle
30°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1784212N
- Zoro #
- G324213251
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Coating
- Black Oxide
- Hole Tolerance
- h8
- Finish
- Black Oxide
- Helix Angle
- 30°
- Application
- Alloy Steels, Stainless Steel
- Item
- Drills
- Color
- Black Oxide
- Number of Flutes
- 2
- System of Measurement
- Inch
- Coolant Through
- Non Coolant
- Standards
- ANSI
- Cutting Direction
- Right
- Type
- HSS, Straight Shank, Black Oxide Coated
- Material
- HSS
- Drill Bit Point Angle
- 118 Degrees
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.