45/64 x 7 5/8 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Drills, 3PK
- Mfr # D1786045N
- Zoro # G524213235
product price:Â
$
138.99
/pk of 3, $46.33/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Standards
ANSI
Coolant Through
Non Coolant
Overall Length
7-5/8 in
Diameter
45/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1786045N
- Zoro #
- G524213235
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 7-5/8 in
- Diameter
- 45/64 in
- Shank Dia.
- 17-55/64 in
- Flute Length
- 5-5/8 in
- Point Length
- 3.7 mm
Details
- System of Measurement
- Inch
- Standards
- ANSI
- Coolant Through
- Non Coolant
- Color
- Black Oxide
- Coating
- Black Oxide
- Cutting Direction
- Right
- Item
- Drills
- Material
- HSS
- Finish
- Black Oxide
- Hole Tolerance
- h8
- Drill Bit Point Angle
- 135 Degrees
- Helix Angle
- 30°
- Number of Flutes
- 2
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Type
- HSS, Straight Shank, Black Oxide Coated
- Application
- Alloy Steels, Stainless Steel
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.