Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4Fl Long Sphere Type Ball Metric X-Power

  • Mfr # EM864100

  • Zoro # G4459494


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
10 mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
7.9 mm
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM864100
Zoro #
G4459494
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
10 mm
Length of Cut
7.9 mm
Shank Dia.
10 mm
Overall Length
100 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Helix Angle
30 Degrees
Series
EM864
Finish
X-Power Coated
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Ball
Hardened (H) Compatibility
Yes
Shank Type
Plain
SAE or Metric
Metric
Overall Reach
40 mm
Center Cutting
Yes
Type
Tapered Neck, MMC
Spiral Direction
Right Hand
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.