Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G 2 Flute 30 Degree Helix Long End Mill

  • Mfr # GMF24902

  • Zoro # G4347293


product price: $35.59
/ea

Key Features

Number of Flutes
2
Cutting Direction
Right Hand
Shank Type
Plain Shank
Shank Dia.
1/4 in
Length of Cut
0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF24902
Zoro #
G4347293
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Length of Cut
0.250 in
Overall Length
2.375 in
Milling Diameter
3/64 in

Details

Number of Flutes
2
Cutting Direction
Right Hand
Shank Type
Plain Shank
Measurement System
Inch
End Mill Style
Square
Helix Type
Equal Index
Helix Angle
30°
Type
Finisher
Series
GMF24
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Center Cutting
Center Cutting
Finish
Y-Coating (AlCr Based)
Single End/Double End
Single End
Spiral Direction
Right Hand
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.