Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G 2 Flute 30 Degree Helix With Neck End Mill

  • Mfr # GMF22024

  • Zoro # G4335700


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Reach
1.187 in
Center Cutting
Center Cutting
Type
Finisher
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF22024
Zoro #
G4335700
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.625 in
Milling Diameter
3/8 in
Length Below Shank
1.187 in
Shank Dia.
3/8 in
Overall Length
3.000 in

Details

Number of Flutes
2
Reach
1.187 in
Center Cutting
Center Cutting
Type
Finisher
Single End/Double End
Single End
Helix Type
Equal Index
Measurement System
Inch
Finish
Y-Coating (AlCr Based)
End Mill Style
Square
Cutting Direction
Right Hand
Helix Angle
30°
Material
Carbide
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Spiral Direction
Right Hand
Shank Type
Plain Shank
Series
GMF22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.