Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G 2 Flute 30 Degree Helix With Neck End Mill

  • Mfr # GMF22913

  • Zoro # G4312153


product price: $39.19
/ea

Key Features

Number of Flutes
2
Milling Diameter
0.0240 in
Measurement System
Inch
Center Cutting
Center Cutting
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF22913
Zoro #
G4312153
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
0.0240 in
Length of Cut
0.031 in
Shank Dia.
3/16 in
Length Below Shank
0.125 in
Overall Length
1.750 in

Details

Number of Flutes
2
Measurement System
Inch
Center Cutting
Center Cutting
Helix Angle
30°
Spiral Direction
Right Hand
Reach
0.125 in
Material
Carbide
Cutting Direction
Right Hand
Type
Finisher
End Mill Style
Square
Single End/Double End
Single End
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Helix Type
Equal Index
Finish
Y-Coating (AlCr Based)
Series
GMF22
Shank Type
Plain Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.