Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G 2 Flute 30 Degree Helix With Neck End Mill

  • Mfr # GMF22919

  • Zoro # G4308139


product price: $35.69
/ea

Key Features

Number of Flutes
2
Milling Diameter
1/32 in
Length of Cut
0.046 in
Series
GMF22
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF22919
Zoro #
G4308139
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/32 in
Length of Cut
0.046 in
Length Below Shank
0.125 in
Overall Length
1.750 in
Shank Dia.
3/16 in

Details

Number of Flutes
2
Series
GMF22
Helix Angle
30°
End Mill Style
Square
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Measurement System
Inch
Helix Type
Equal Index
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Material
Carbide
Center Cutting
Center Cutting
Reach
0.125 in
Single End/Double End
Single End
Type
Finisher
Shank Type
Plain Shank
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.