Zoro Homepage

4G 2 Flute 30 Degree Helix With Neck End Mill

  • Mfr # GMF22944

  • Zoro # G4342719


product price: $30.95
/ea

Key Features

Number of Flutes
2
Shank Type
Plain Shank
Cutting Direction
Right Hand
Measurement System
Inch
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF22944
Zoro #
G4342719
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2.000 in
Milling Diameter
5/64 in
Shank Dia.
3/16 in
Length Below Shank
0.562 in
Length of Cut
0.125 in

Details

Number of Flutes
2
Shank Type
Plain Shank
Cutting Direction
Right Hand
Measurement System
Inch
Center Cutting
Center Cutting
End Mill Style
Square
Type
Finisher
Spiral Direction
Right Hand
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Reach
0.562 in
Finish
Y-Coating (AlCr Based)
Series
GMF22
Helix Type
Equal Index
Single End/Double End
Single End
Material
Carbide
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.