Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G 4 Flute 30 Degree Helix End Mill

  • Mfr # GMF25005

  • Zoro # G4339438


product price: $29.99
/ea

Key Features

Number of Flutes
4
Shank Dia.
1/4 in
Measurement System
Inch
Helix Angle
30°
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF25005
Zoro #
G4339438
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/4 in
Milling Diameter
5/64 in
Length of Cut
0.250 in
Overall Length
2.000 in

Details

Number of Flutes
4
Measurement System
Inch
Helix Angle
30°
End Mill Style
Square
Helix Type
Equal Index
Spiral Direction
Right Hand
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Cutting Direction
Right Hand
Series
GMF25
Finish
Y-Coating (AlCr Based)
Type
Finisher
Material
Carbide
Single End/Double End
Single End
Center Cutting
Center Cutting
Shank Type
Plain Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.