Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G 4 Flute 30 Degree Helix End Mill

  • Mfr # GMF25028

  • Zoro # G4343233


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Helix Angle
27°/30°
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF25028
Zoro #
G4343233
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
7/16 in
Length of Cut
1.187 in
Shank Dia.
1/2 in
Overall Length
3.000 in

Details

Number of Flutes
4
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Helix Angle
27°/30°
End Mill Style
Square
Shank Type
Plain Shank
Single End/Double End
Single End
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Measurement System
Inch
Cutting Direction
Right Hand
Material
Carbide
Series
GMF25
Finish
Y-Coating (AlCr Based)
Type
Finisher
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.