Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G 4 Flute 30 Degree Helix End Mill

  • Mfr # GMF25032

  • Zoro # G4343242


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1.187 in
Shank Type
Plain Shank
Helix Angle
27°/30°
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF25032
Zoro #
G4343242
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.187 in
Overall Length
3.125 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in

Details

Number of Flutes
4
Shank Type
Plain Shank
Helix Angle
27°/30°
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Center Cutting
Center Cutting
Measurement System
Inch
Helix Type
Unequal Index
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Type
Finisher
End Mill Style
Square
Material
Carbide
Series
GMF25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.