Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G 4 Flute 30 Degree Helix End Mill

  • Mfr # GMF25036

  • Zoro # G4343069


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Type
Finisher
Milling Diameter
9/16 in
Single End/Double End
Single End
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF25036
Zoro #
G4343069
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
9/16 in
Shank Dia.
9/16 in
Overall Length
4.000 in
Length of Cut
1.375 in

Details

Number of Flutes
4
Type
Finisher
Single End/Double End
Single End
Material
Carbide
Center Cutting
Center Cutting
Helix Type
Unequal Index
Cutting Direction
Right Hand
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Measurement System
Inch
Shank Type
Plain Shank
Series
GMF25
Helix Angle
27°/30°
Spiral Direction
Right Hand
End Mill Style
Square
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.