Zoro Homepage

4G Mill 2 Flute 30 Degree Helix Ball End Mill

  • Mfr # GMF15003

  • Zoro # G4460048


product price: $34.05
/ea

Key Features

Helix Angle
30°
Type
Finisher
Milling Diameter
3/64 in
End Mill Material
Carbide
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF15003
Zoro #
G4460048
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/64 in
Shank Dia.
3/16 in
Length of Cut
0.093 in
Overall Length
2.000 in

Details

Helix Angle
30°
Type
Finisher
End Mill Material
Carbide
System of Measurement
Inch
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Helix Type
Equal Index
Shank Type
Plain Shank
Cutting Direction
Right Hand
Number of Flutes
2
Single End/Double End
Single End
Spiral Direction
Right Hand
Center Cutting
Center Cutting
End Mill Style
Ball
Finish
Y-Coating (AlCr Based)
Series
GMF15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.