Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Ball End Mill

  • Mfr # GMF15004

  • Zoro # G4460142


product price: $41.25
/ea

Key Features

Helix Type
Equal Index
Spiral Direction
Right Hand
Length of Cut
0.156 in
End Mill Style
Ball
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF15004
Zoro #
G4460142
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.156 in
Milling Diameter
1/16 in
Overall Length
2.000 in
Shank Dia.
3/16 in

Details

Helix Type
Equal Index
Spiral Direction
Right Hand
End Mill Style
Ball
System of Measurement
Inch
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Number of Flutes
2
Shank Type
Plain Shank
Type
Finisher
Helix Angle
30°
Series
GMF15
End Mill Material
Carbide
Center Cutting
Center Cutting
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.