Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Ball End Mill

  • Mfr # GMF15006

  • Zoro # G4459698


product price: $44.19
/ea

Key Features

End Mill Style
Ball
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Number of Flutes
2
Overall Length
2.375 in
Milling Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF15006
Zoro #
G4459698
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2.375 in
Milling Diameter
3/32 in
Length of Cut
0.250 in
Shank Dia.
1/4 in

Details

End Mill Style
Ball
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Number of Flutes
2
End Mill Material
Carbide
Shank Type
Plain Shank
Series
GMF15
System of Measurement
Inch
Single End/Double End
Single End
Spiral Direction
Right Hand
Helix Type
Equal Index
Helix Angle
30°
Finish
Y-Coating (AlCr Based)
Cutting Direction
Right Hand
Type
Finisher
Center Cutting
Center Cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.