Zoro Homepage

4G Mill 2 Flute 30 Degree Helix Ball End Mill

  • Mfr # GMF15924

  • Zoro # G4440043


product price: $48.15
/ea

Key Features

Spiral Direction
Right Hand
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
System of Measurement
Inch
Single End/Double End
Single End
Milling Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF15924
Zoro #
G4440043
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/16 in
Length of Cut
0.312 in
Shank Dia.
3/16 in
Overall Length
4.000 in

Details

Spiral Direction
Right Hand
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
System of Measurement
Inch
Single End/Double End
Single End
End Mill Material
Carbide
Shank Type
Plain Shank
End Mill Style
Ball
Helix Angle
30°
Number of Flutes
2
Center Cutting
Center Cutting
Type
Finisher
Helix Type
Equal Index
Cutting Direction
Right Hand
Series
GMF15
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.