Zoro Homepage

4G Mill 2 Flute 30 Degree Helix Ball With Neck End Mill

  • Mfr # GMF16002

  • Zoro # G4449922


product price: $43.65
/ea

Key Features

Milling Diameter
1/32 in
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.031 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF16002
Zoro #
G4449922
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/32 in
Length of Cut
0.031 in
Shank Dia.
3/16 in
Overall Length
1-3/4 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Series
GMF16
Finish
Y-Coating (AlCr Based)
Cast Iron (K) Compatibility
Yes
Shank Type
Plain
End Mill Style
Ball
Overall Reach
0.078 in
Center Cutting
Yes
Type
Finisher
SAE or Metric
SAE
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.