Zoro Homepage

4G Mill 2 Flute 30 Degree Helix Ball With Neck End Mill

  • Mfr # GMF16905

  • Zoro # G4456152


product price: $73.65
/ea

Key Features

Milling Diameter
0.012 in
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.01 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF16905
Zoro #
G4456152
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
0.012 in
Length of Cut
0.01 in
Shank Dia.
3/16 in
Overall Length
1-1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
End Mill Style
Ball
Shank Type
Plain
Finish
Y-Coating (AlCr Based)
Steel (P) Compatibility
Yes
Series
GMF16
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Type
Finisher
SAE or Metric
SAE
Center Cutting
Yes
Overall Reach
1/8 in
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.