Zoro Homepage

4G Mill 2 Flute 30 Degree Helix Ball With Neck End Mill

  • Mfr # GMF16912

  • Zoro # G4459232


product price: $62.25
/ea

Key Features

End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Spiral Direction
Right Hand
Cutting Direction
Right Hand
End Mill Material
Carbide
Milling Diameter
0.0200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF16912
Zoro #
G4459232
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
0.0200 in
Length Below Shank
0.125 in
Overall Length
1.750 in
Length of Cut
0.015 in
Shank Dia.
3/16 in

Details

End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Spiral Direction
Right Hand
Cutting Direction
Right Hand
End Mill Material
Carbide
Reach
0.125 in
Shank Type
Plain Shank
End Mill Style
Ball
System of Measurement
Inch
Finish
Y-Coating (AlCr Based)
Type
Finisher
Helix Type
Equal Index
Helix Angle
30°
Center Cutting
Center Cutting
Number of Flutes
2
Series
GMF16
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.