Zoro Homepage

4G Mill 2 Flute 30 Degree Helix Ball With Neck End Mill

  • Mfr # GMF16925

  • Zoro # G4460468


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/16 in
Spiral Direction
Right Hand
Length of Cut
0.031 in
Type
Finisher
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF16925
Zoro #
G4460468
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/16 in
Length of Cut
0.031 in
Milling Diameter
0.0240 in
Overall Length
1.750 in
Length Below Shank
0.500 in

Details

Spiral Direction
Right Hand
Type
Finisher
System of Measurement
Inch
Number of Flutes
2
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Style
Ball
Center Cutting
Center Cutting
Helix Type
Equal Index
Finish
Y-Coating (AlCr Based)
Reach
0.500 in
End Mill Material
Carbide
Helix Angle
30°
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Shank Type
Plain Shank
Series
GMF16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.