Zoro Homepage

4G Mill 2 Flute 30 Degree Helix Ball With Neck End Mill

  • Mfr # GMF16955

  • Zoro # G4444444


product price: $42.75
/ea

Key Features

Milling Diameter
5/64 in
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.078 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF16955
Zoro #
G4444444
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
5/64 in
Length of Cut
0.078 in
Shank Dia.
3/16 in
Overall Length
2-3/8 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30 Degrees
Shank Type
Plain
Series
GMF16
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Finish
Y-Coating (AlCr Based)
End Mill Style
Ball
Cutting Direction
Right Hand
Type
Finisher
Overall Reach
1 in
SAE or Metric
SAE
Center Cutting
Yes
Helix Type
Equal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.