Zoro Homepage

4G Mill 2 Flute 30 Degree Helix Ball With Neck End Mill

  • Mfr # GMF16961

  • Zoro # G4451864


product price: $60.39
/ea

Key Features

Length of Cut
0.125 in
Type
Finisher
End Mill Material
Carbide
Length Below Shank
0.625 in
Milling Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF16961
Zoro #
G4451864
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.125 in
Length Below Shank
0.625 in
Milling Diameter
1/8 in
Shank Dia.
1/4 in
Overall Length
2.375 in

Details

Type
Finisher
End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Reach
0.625 in
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
System of Measurement
Inch
Helix Type
Equal Index
Series
GMF16
Shank Type
Plain Shank
End Mill Style
Ball
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.