Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Corner Radius End Mill

  • Mfr # GMF18020

  • Zoro # G4236063


product price: $65.49
/ea

Key Features

Helix Type
Equal Index
End Mill Material
Carbide
Series
GMF18
Spiral Direction
Right Hand
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF18020
Zoro #
G4236063
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5/16 in
Length of Cut
0.750 in
Corner Radius
0.020 in
Overall Length
2.750 in
Milling Diameter
5/16 in
Radius
0.020 in

Details

Helix Type
Equal Index
End Mill Material
Carbide
Series
GMF18
Spiral Direction
Right Hand
End Mill Style
Radius
Shank Type
Plain Shank
Type
Finisher
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)
System of Measurement
Inch
Center Cutting
Center Cutting
Single End/Double End
Single End
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.