Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Corner Radius End Mill

  • Mfr # GMF18040

  • Zoro # G4245568


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain Shank
Helix Type
Equal Index
System of Measurement
Inch
Spiral Direction
Right Hand
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF18040
Zoro #
G4245568
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.040 in
Milling Diameter
5/8 in
Shank Dia.
5/8 in
Corner Radius
0.040 in
Overall Length
6.000 in
Length of Cut
1.250 in

Details

Shank Type
Plain Shank
Helix Type
Equal Index
System of Measurement
Inch
Spiral Direction
Right Hand
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Finish
Y-Coating (AlCr Based)
Series
GMF18
Type
Finisher
Center Cutting
Center Cutting
Number of Flutes
2
Single End/Double End
Single End
Helix Angle
30°
End Mill Style
Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.