Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Corner Radius End Mill

  • Mfr # GMF18048

  • Zoro # G4240071


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Type
Finisher
Helix Type
Equal Index
Radius
0.040 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF18048
Zoro #
G4240071
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.040 in
Corner Radius
0.040 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Length of Cut
1.500 in
Overall Length
6.000 in

Details

Helix Angle
30°
Type
Finisher
Helix Type
Equal Index
Single End/Double End
Single End
Number of Flutes
2
Spiral Direction
Right Hand
Shank Type
Plain Shank
Center Cutting
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
System of Measurement
Inch
End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
End Mill Style
Radius
Finish
Y-Coating (AlCr Based)
Series
GMF18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.