Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4G Mill 2 Flute 30 Degree Helix Corner Radius End Mill

  • Mfr # GMF18924

  • Zoro # G4226552


product price: $75.65
/ea
Free Shipping & Returns

Key Features

End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Series
GMF18
Shank Type
Plain Shank
Center Cutting
Center Cutting
Overall Length
4.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMF18924
Zoro #
G4226552
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
4.000 in
Milling Diameter
5/16 in
Corner Radius
0.060 in
Shank Dia.
5/16 in
Radius
0.060 in
Length of Cut
0.750 in

Details

End Mill Application
Pre-Hardened Steels up to HRc55, Chilled Cast Iron
Series
GMF18
Shank Type
Plain Shank
Center Cutting
Center Cutting
System of Measurement
Inch
End Mill Style
Radius
Spiral Direction
Right Hand
Helix Angle
30°
Finish
Y-Coating (AlCr Based)
Number of Flutes
2
End Mill Material
Carbide
Single End/Double End
Single End
Cutting Direction
Right Hand
Type
Finisher
Helix Type
Equal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.